Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, White, Satin
Mfr # 3175WB-SN-RD
Zoro # G7067588
product price: $2,972.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,972.99
Free 30-Day Returns
Key Features
- Color Red
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175WB-SN-RD
- Zoro # G7067588
- UPC # 14935706241
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,White,Satn,Red |
Color | Red |
Frame Color | Satin |
Description
Light FlrCs,60x80x16,White,Satn,Red
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18x36 Rolling Prep Table with Stainless Steel Top (AMG WT-1836-WHEELS)
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Green (QSB114GN)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- Ghent Display Cases