Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, White, Satin
Mfr # 3175WB-SN-NY
Zoro # G7064200
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,743.99
Free 30-Day Returns
Key Features
- Color Navy
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3175WB-SN-NY
- Zoro # G7064200
- UPC # 14935706210
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,White,Satn,Navy |
Color | Navy |
Frame Color | Satin |
Description
Light FlrCs,60x80x16,White,Satn,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270)
- 80/20 8 Hole Inside Corner Bracket (25-4114)
- VESTIL Mobile Tilting Work Table (WPT-1624)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- AZAR DISPLAYS 13"W X 7"D X 4"H Divider Bin, PK4 (556115)
- Ghent Display Cases