Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, White, Satin
Mfr # 3175WB-SN-MN
Zoro # G7169270
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,038.99
Free 30-Day Returns
Key Features
- Color Maroon
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3175WB-SN-MN
- Zoro # G7169270
- UPC # 14935706203
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,White,Satn,Maroon |
Color | Maroon |
Frame Color | Satin |
Description
Light FlrCs,60x80x16,White,Satn,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- GLOBAL EQUIPMENT Global Industrial„¢ Dividers for 6"H Drawer of Modular Drawer Cabinet 36"Wx24"D, Black (316073)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- ECONOCO Glass Merchandiser with Round Base (WDGLRDMP)
- Ghent Display Cases