Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, White, Satin
Mfr # 3175WB-SN-KG
Zoro # G7091616
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,905.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3175WB-SN-KG
- Zoro # G7091616
- UPC # 14935706197
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,White,Satn,KlyGrn |
Frame Color | Satin |
Description
Light FlrCs,60x80x16,White,Satn,KlyGrn
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1860)
- CRAWFORD PRODUCTS 10 DBL Prong Peg Hook (14510-75)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (1601MB)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H (NSO2415-5-GY)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- AZAR DISPLAYS 8" Deluxe Clear Acrylic Square Bin, PK4 (556348)
- Ghent Display Cases