Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, White, Satin
Mfr # 2175WB-SN-MK
Zoro # G7048609
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,628.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2175WB-SN-MK
- Zoro # G7048609
- UPC # 14935708795
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Lit Flr Cs,60x80x16,Whte,Satin,CarmlOak |
Frame Color | Satin |
Description
Lit Flr Cs,60x80x16,Whte,Satin,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- HAMPTON Gray Steel Shelf Bracket 18 Ga. 6 in. L 100 lb (01-7520-307)
- VESTIL OPTIONAL SLING RACK HOOK LOCK SYSTEM, PK2 (SLR-LS)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- PERFECT CASES Perfect Cases SBL-W Octagon Soccer Ball Display Case; Walnut (SBL-W)
- Ghent Display Cases