Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, White, Dark Bronze
Mfr # 2175WB-BZ-MK
Zoro # G7127611
product price: $2,830.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,830.99
Free 30-Day Returns
Key Features
- Frame Color Dark Bronze
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2175WB-BZ-MK
- Zoro # G7127611
- UPC # 14935708719
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Lit Flr Cs,60x80x16,Whte,DkBrnz,CarmlOak |
Frame Color | Dark Bronze |
Description
Lit Flr Cs,60x80x16,Whte,DkBrnz,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (4511-24HG)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Clear (QTB304CUP)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- Ghent Display Cases