Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, White, Dark Bronze
Mfr # 2175WB-BZ-LV
Zoro # G7041478
product price: $2,766.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,766.99
Free 30-Day Returns
Key Features
- Frame Color Dark Bronze
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2175WB-BZ-LV
- Zoro # G7041478
- UPC # 14935708702
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Lit Flr Cs,60x80x16,Whte,DkBrnz,OakVinyl |
Frame Color | Dark Bronze |
Description
Lit Flr Cs,60x80x16,Whte,DkBrnz,OakVinyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (HKL1515(24)-1BG)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPE7)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- Ghent Display Cases