Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, White, Champange
Mfr # 3175WB-GD-PE
Zoro # G7120325
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,905.99
Free 30-Day Returns
Key Features
- Color Purple
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3175WB-GD-PE
- Zoro # G7120325
- UPC # 14935705954
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Whte,Champg,Purple |
Color | Purple |
Description
Light FlrCs,60x80x16,Whte,Champg,Purple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angled L-Hook, 1-1/2", PK50 (787CY3)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Yellow (QED602YL)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085269)
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HGC1)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- Ghent Display Cases