Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, White, Bronze
Mfr # 3175WB-BZ-MN
Zoro # G7075175
product price: $3,124.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,124.99
Free 30-Day Returns
Key Features
- Color Maroon
- Frame Color Bronze
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175WB-BZ-MN
- Zoro # G7075175
- UPC # 14935705459
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,White,Brnz,Maroon |
Color | Maroon |
Frame Color | Bronze |
Description
Light FlrCs,60x80x16,White,Brnz,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 12"W x 6"D x 4"H Black (9075-B)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- Ghent Display Cases