Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, White, Bronze
Mfr # 3175WB-BZ-KG
Zoro # G7061787
product price: $2,824.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,824.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175WB-BZ-KG
- Zoro # G7061787
- UPC # 14935705442
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,White,Brnz,KlyGrn |
Frame Color | Bronze |
Description
Light FlrCs,60x80x16,White,Brnz,KlyGrn
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Universal Poly Drum Funnel Black ext. dia. 23.63" x 5.5" H (DRM452-BK)
- KRUEGER Therma Level Gauge, Tank 35" D, 2" NPT (H-2-35)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 6 in H, 11-5/8 in L, Yellow, 12 PK (K-QSB201YL-12)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190GY)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- AZAR DISPLAYS 4 Tier 28 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222989)
- Ghent Display Cases