Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Plaque, Satin
Mfr # 3175PB-SN-PE
Zoro # G7157276
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,098.99
Free 30-Day Returns
Key Features
- Color Purple
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3175PB-SN-PE
- Zoro # G7157276
- UPC # 14935705381
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Plaque,Satn,Purple |
Color | Purple |
Description
Light FlrCs,60x80x16,Plaque,Satn,Purple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR7)
- SUGATSUNE Drop Leaf Brace (4CRK1)
- DURHAM MFG Wire Terminal Cabinet (297B-95)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 48"H, PK2 (703388-ORG)
- Ghent Display Cases