Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Plaque, Satin
Mfr # 3175PB-SN-NY
Zoro # G7081089
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,743.99
Free 30-Day Returns
Key Features
- Color Navy
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3175PB-SN-NY
- Zoro # G7081089
- UPC # 14935705367
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Plaque,Satn,Navy |
Color | Navy |
Description
Light FlrCs,60x80x16,Plaque,Satn,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Standard White 1Pk 36In (PK255WH36)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- QUANTUM STORAGE SYSTEMS Divider for Qus270, Clear, 6 PK (DUS270CL)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4509)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- Ghent Display Cases