Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Plaque, Champange
Mfr # 3175PB-GD-PE
Zoro # G7146030
product price: $2,743.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,743.99
Free 30-Day Returns
Key Features
- Color Purple
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175PB-GD-PE
- Zoro # G7146030
- UPC # 14935705282
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Plaq,Champg,Purple |
Color | Purple |
Description
Light FlrCs,60x80x16,Plaq,Champg,Purple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x48in, LdCap 800lb (3648C)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Gray (33361GRY)
- A E S INDUSTRIES Aes Industries 716 Drum Pump 15-55 Gallon 55 Gallon T-Handle Drum Pump (AES-716)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700422-PNK)
- Ghent Display Cases