Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Plaque, Champange
Mfr # 3175PB-GD-OR
Zoro # G7160898
product price: $3,038.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,038.99
Free 30-Day Returns
Key Features
- Color Orange
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175PB-GD-OR
- Zoro # G7160898
- UPC # 14935705275
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Plaq,Champg,Orange |
Color | Orange |
Description
Light FlrCs,60x80x16,Plaq,Champg,Orange
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Non-Metallic Drum Vent - Petroleum Based Liquids (DRM322)
- KRUEGER Therma Level Gauge, Tank 33" D, 2" NPT (H-2-33)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Yellow (QUS976YL)
- KNAPE & VOGT PR CHR Pole End Caps (CD-0017-CH)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- Ghent Display Cases