Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Plaque, Champange
Mfr # 3175PB-GD-GR
Zoro # G7077710
product price: $2,743.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,743.99
Free 30-Day Returns
Key Features
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175PB-GD-GR
- Zoro # G7077710
- UPC # 14935705237
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Plaq,Champg,Gldrod |
Description
Light FlrCs,60x80x16,Plaq,Champg,Gldrod
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 3 to 9 compartments, Plastic, 1 1/2 in H x 3-3/8 in W (T300)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC-4)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH800CL)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- Ghent Display Cases