Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Plaque, Champange
Mfr # 2175PB-GD-MK
Zoro # G7167767
product price: $2,911.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,911.99
Free 30-Day Returns
Key Features
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2175PB-GD-MK
- Zoro # G7167767
- UPC # 14935708467
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Lit Flr Cs,60x80x16,Plaq,Champg,CarmlOak |
Description
Lit Flr Cs,60x80x16,Plaq,Champg,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 82 Series White Steel Double Slot Bracket 14 Ga. 78 in. L (82 WH 78)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6PT)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1588-1HG)
- 3RD HAND HD 3rd Hand Extendable Utility Pole (3-HAND-5'HD)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS Three-Tiered 12" Bowl Floor Display (751203)
- Ghent Display Cases