Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Mirror, Satin
Mfr # 3175MB-SN-GR
Zoro # G7125161
product price: $3,038.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,038.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Backing Mirror
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175MB-SN-GR
- Zoro # G7125161
- UPC # 14935704889
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Mirror,Satn,Gldrod |
Frame Color | Satin |
Backing | Mirror |
Description
Light FlrCs,60x80x16,Mirror,Satn,Gldrod
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Shallow Basket 24" x 12", Chrome, 6PK (BSK11/EC)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC-4)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- Ghent Display Cases