Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Mirror, Dark Bronze
Mfr # 2175MB-BZ-MK
Zoro # G7037549
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,043.99
Free 30-Day Returns
Key Features
- Frame Color Dark Bronze
- Width 60 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2175MB-BZ-MK
- Zoro # G7037549
- UPC # 14935708184
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Lit Flr Cs,60x80x16,Mirr,DkBrnz,CarmlOak |
Frame Color | Dark Bronze |
Backing | Mirror |
Description
Lit Flr Cs,60x80x16,Mirr,DkBrnz,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Screen Clips, 1"x1 (SSCLIPS)
- ZORO SELECT Bond Wire with C-Clamp and Clip (08501)
- 80/20 Uv Wire Ties, Black, 6", 18 lb., PK100 (2890)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37278GREY)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - 6 Sections (226010)
- Ghent Display Cases