Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Mirror, Dark Bronze
Mfr # 2175MB-BZ-LV
Zoro # G7165271
product price: $2,766.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,766.99
Free 30-Day Returns
Key Features
- Frame Color Dark Bronze
- Width 60 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2175MB-BZ-LV
- Zoro # G7165271
- UPC # 14935708177
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Lit Flr Cs,60x80x16,Mirr,DkBrnz,OakVinyl |
Frame Color | Dark Bronze |
Backing | Mirror |
Description
Lit Flr Cs,60x80x16,Mirr,DkBrnz,OakVinyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- VESTIL Crane/Hoist Drum Lifter, 20-25" dia. (CHDL-2025)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN49)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- Ghent Display Cases