Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Mirror, Champange
Mfr # 3175MB-GD-PE
Zoro # G7058165
product price: $3,253.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,253.99
Free 30-Day Returns
Key Features
- Color Purple
- Width 60 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175MB-GD-PE
- Zoro # G7058165
- UPC # 14935704834
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Mirr,Champg,Purple |
Color | Purple |
Backing | Mirror |
Description
Light FlrCs,60x80x16,Mirr,Champg,Purple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider for Qus220, Clear, 6 PK (DUS220CL)
- AMGOOD 18in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1830-SG)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3404-15)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- PERFECT CASES Perfect Cases PC-49GLFCB-C 49 Golf Ball Cabinet Style Display Case; Cherry (PC-49GLFCB-C)
- Ghent Display Cases