Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Mirror, Champange
Mfr # 3175MB-GD-GR
Zoro # G7127261
product price: $3,038.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,038.99
Free 30-Day Returns
Key Features
- Backing Mirror
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175MB-GD-GR
- Zoro # G7127261
- UPC # 14935704780
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Mirr,Champg,Gldrod |
Backing | Mirror |
Description
Light FlrCs,60x80x16,Mirr,Champg,Gldrod
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 5 Ft (19N871)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DESIGNS OF DISTINCTION 10" x 36" Contemporary Floating Shelf, White Oak (01MFL103610WK1)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- Ghent Display Cases