Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Mirror, Champange
Mfr # 3175MB-GD-BK
Zoro # G7169578
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,783.99
Free 30-Day Returns
Key Features
- Color Black
- Backing Mirror
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3175MB-GD-BK
- Zoro # G7169578
- UPC # 14935704766
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Mirr,Champg,Black |
Color | Black |
Backing | Mirror |
Description
Light FlrCs,60x80x16,Mirr,Champg,Black
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Green (QUS260GN)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-3/4 in W (2020-2)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- Ghent Display Cases