Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Mirror, Champange
Mfr # 2175MB-GD-MK
Zoro # G7151789
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,804.99
Free 30-Day Returns
Key Features
- Width 60 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2175MB-GD-MK
- Zoro # G7151789
- UPC # 14935708221
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Lit Flr Cs,60x80x16,Mirr,Champg,CarmlOak |
Backing | Mirror |
Description
Lit Flr Cs,60x80x16,Mirr,Champg,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, BLK (BS2428P - B)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-ME)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, Gray (QGH600GY)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- Ghent Display Cases