Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Mirror, Bronze
Mfr # 3175MB-BZ-NY
Zoro # G7161677
product price: $2,849.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,849.99
Free 30-Day Returns
Key Features
- Color Navy
- Width 60 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175MB-BZ-NY
- Zoro # G7161677
- UPC # 14935704711
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Mirror,Brnz,Navy |
Color | Navy |
Backing | Mirror |
Description
Light FlrCs,60x80x16,Mirror,Brnz,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANCTUARY Home and Office 1.34 Cu. Ft. Security Vault with Electronic Lock, Dark Gray Hammertone (SA-PVLP-03-DP)
- LAVI INDUSTRIES , Framed Slat Wall Panel, , 48" x 48", Satin Aluminum (50-HSW1005/SA)
- DURHAM MFG Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 20-Compartment Boxes (493504)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Tan (269690TN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- ECONOCO Blouse Displayer, with Waist Cincher, PK6 (1814)
- Ghent Display Cases