Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Mirror, Bronze
Mfr # 3175MB-BZ-MN
Zoro # G7048651
product price: $2,743.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,743.99
Free 30-Day Returns
Key Features
- Color Maroon
- Backing Mirror
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175MB-BZ-MN
- Zoro # G7048651
- UPC # 14935704704
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Mirror,Brnz,Maroon |
Color | Maroon |
Backing | Mirror |
Description
Light FlrCs,60x80x16,Mirror,Brnz,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-216 01421 Econ-O-Tank Gauge (EG-216)
- BUCKHORN Gray Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290051000)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-110)
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085268)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- Ghent Display Cases