Shop All Display Cases
Ghent
Lighted Floor Display Case 60x80x16, Mirror, Bronze
Mfr # 3175MB-BZ-KG
Zoro # G7093731
product price: $2,849.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,849.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Width 60 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3175MB-BZ-KG
- Zoro # G7093731
- UPC # 14935704698
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Light FlrCs,60x80x16,Mirror,Brnz,KlyGrn |
Frame Color | Bronze |
Backing | Mirror |
Description
Light FlrCs,60x80x16,Mirror,Brnz,KlyGrn
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OHBLPC)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- STANLEY STACK BIN 13"" YLW 1PC (STST55400)
- ECONOCO Slatwall Hook 8", Satin Nickel, 96PK (BQSWH8SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-PNK-2PK)
- Ghent Display Cases