Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, White
Mfr # 3174WB-SN-RY
Zoro # G7161345
product price: $2,346.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,346.99
Free 30-Day Returns
Key Features
- Color White
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3174WB-SN-RY
- Zoro # G7161345
- UPC # 14935704469
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Light FlrCs,48x80x16,White,Satn,RoylBlu |
Color | White |
Description
Light FlrCs,48x80x16,White,Satn,RoylBlu
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Clear (30281SCLAR)
- EKENA MILLWORK Bradford Steel Bracket, Unfinished 2"W x 11"D x 11"H (BKTM02X11X11BRCRS)
- 80/20 Tee Joining Plate 7 Hole 15 S (4312)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- ECONOCO Wood Platform Base, Cubbies, 60" x 16"x 6" (WD6016-MP)
- Ghent Display Cases