Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, White
Mfr # 3174WB-GD-RY
Zoro # G7133336
product price: $2,377.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,377.99
Free 30-Day Returns
Key Features
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3174WB-GD-RY
- Zoro # G7133336
- UPC # 14935704001
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Light FlrCs,48x80x16,Whte,Champg,RoylBlu |
Description
Light FlrCs,48x80x16,Whte,Champg,RoylBlu
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478ME)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- Ghent Display Cases