Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, White
Mfr # 3174WB-GD-OR
Zoro # G7159455
product price: $2,266.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,266.99
Free 30-Day Returns
Key Features
- Color Orange
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3174WB-GD-OR
- Zoro # G7159455
- UPC # 14935703974
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Light FlrCs,48x80x16,Whte,Champg,Orange |
Color | Orange |
Description
Light FlrCs,48x80x16,Whte,Champg,Orange
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-83GY)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.225" Dia., PK50 (700818)
- HASTINGS HOME Hastings Home 6-Tier, 24 Pair Shoe Storage Rack (917850MTV)
- 80/20 Rubber Bumper, 15 Series (2849)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS 3.5"W x 3.5"D x 3.5"H Riser Display, PK4 (515326)
- Ghent Display Cases