Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, White
Mfr # 2174WB-SN-LV
Zoro # G7127088
product price: $2,490.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,490.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2174WB-SN-LV
- Zoro # G7127088
- UPC # 14935708139
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Lit Flr Cs,48x80x16,Whte,Satin,OakVinyl |
Frame Color | Satin |
Description
Lit Flr Cs,48x80x16,Whte,Satin,OakVinyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand (DTS-121536-3SD)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Grey)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- ALERA Wire Shelves, 18"D x 36"W, 2 Shelves, Black (ALESW583618BL)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- Ghent Display Cases