Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, White
Mfr # 2174WB-GD-WV
Zoro # G7138358
product price: $2,563.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,563.99
Free 30-Day Returns
Key Features
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2174WB-GD-WV
- Zoro # G7138358
- UPC # 14935708016
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Lit Flr Cs,48x80x16,Whte,Champg,WlntVnyl |
Description
Lit Flr Cs,48x80x16,Whte,Champg,WlntVnyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3818-2HDV-HG)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (1ZTJ5)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- Ghent Display Cases