Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, White
Mfr # 2174WB-GD-MK
Zoro # G7053700
product price: $2,381.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,381.99
Free 30-Day Returns
Key Features
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2174WB-GD-MK
- Zoro # G7053700
- UPC # 14935708009
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Lit Flr Cs,48x80x16,Whte,Champg,CarmlOak |
Description
Lit Flr Cs,48x80x16,Whte,Champg,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-CH)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Chrome (1PGF8)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- ELCO LIGHTING LED Displays (DISP-F4LD4)
- Ghent Display Cases