Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, Plaque
Mfr # 3174PB-GD-OR
Zoro # G7148018
product price: $2,267.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,267.99
Free 30-Day Returns
Key Features
- Color Orange
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3174PB-GD-OR
- Zoro # G7148018
- UPC # 14935702960
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Light FlrCs,48x80x16,Plaq,Champg,Orange |
Color | Orange |
Description
Light FlrCs,48x80x16,Plaq,Champg,Orange
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Green (QUS232GN)
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx24Dx42H, Orange (298681)
- QUANTUM STORAGE SYSTEMS Plastic Accessory, Black, 5 in W, 5 in H, 6 PK (DUS234)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-PNK)
- Ghent Display Cases