Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, Plaque
Mfr # 3174PB-BZ-NY
Zoro # G7057830
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,433.99
Free 30-Day Returns
Key Features
- Color Navy
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3174PB-BZ-NY
- Zoro # G7057830
- UPC # 14935702854
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Light FlrCs,48x80x16,Plaque,Brnz,Navy |
Color | Navy |
Description
Light FlrCs,48x80x16,Plaque,Brnz,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Blue (30286BLUE)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14P)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- Ghent Display Cases