Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, Plaque
Mfr # 3174PB-BZ-BK
Zoro # G7091421
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,516.99
Free 30-Day Returns
Key Features
- Color Black
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3174PB-BZ-BK
- Zoro # G7091421
- UPC # 14935702809
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Light FlrCs,48x80x16,Plaque,Brnz,Black |
Color | Black |
Description
Light FlrCs,48x80x16,Plaque,Brnz,Black
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SOLUTIONS United Solutions Roughneck Tote 14 Gallon 23-7/8 x 15-7/8 x 12-1/4 Dark Indigo Metallic (RMRT140008)
- KNAPE & VOGT Steel Bracket 16 Ga. 14-1/2 in. L 225 lb (182 TI 14.5)
- BOSCH Tool Box with 4 compartments, Plastic, 3 in H x 12 1/2 in W (I-BOXX72-10)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D918)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- Ghent Display Cases