Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, Plaque
Mfr # 2174PB-SN-MK
Zoro # G7071270
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,490.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2174PB-SN-MK
- Zoro # G7071270
- UPC # 14935707743
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Lit Flr Cs,48x80x16,Plaq,Satin,CarmlOak |
Frame Color | Satin |
Description
Lit Flr Cs,48x80x16,Plaq,Satin,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- ECONOCO Grid Handrail 48" Chrome, 10PK (KHG684)
- KNAPE & VOGT Support Shelf Adj White (256SPWH)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap Counter Display (RCS-WCD1)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- Ghent Display Cases