Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, Plaque
Mfr # 2174PB-BZ-MK
Zoro # G7087766
product price: $2,661.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$2,661.99
Free 30-Day Returns
Key Features
- Height (In.) 80 in
- Length (In.) 48 in
- Depth (In.) 16 in
- Shelf Capacity (Lbs.) 25 lb
- Series Reliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2174PB-BZ-MK
- Zoro # G7087766
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 80 in |
Length (In.) | 48 in |
Depth (In.) | 16 in |
Overall Height | 80 in |
Overall Depth | 16 in |
Overall Width | 48 in |
Details
Item | Freestanding Display Case |
Shelf Capacity (Lbs.) | 25 lb |
Color | Carmel Oak |
Series | Reliant |
Number of Shelves | 4 |
Backing | Plaque Fabric |
Includes | (2) Keys, (4) Half Length Shelves, Floor Leveler |
Type | Display |
Material | Aluminum |
Product Type | Freestanding Display Case |
Back Material | Plaque Fabric |
Number of Keys | 2 |
Shelf Capacity | 25 lb |
Description
Freestanding Display Case, Overall Height 80 in, Overall Width 48 in, Overall Depth 16 in, Number of Shelves 4, Material Aluminum, Back Material Plaque Fabric, Color Carmel Oak, Number of Keys 2, Shelf Capacity 25 lb, Includes (2) Keys, (4) Half Length Shelves, Floor Leveler, Product Type Freestanding Display Case
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VX62)
- SIMPSON STRONG-TIE STRAP 14 GA 33-13/16"" L (ST6236)
- STOREX Storage Bin, Blue, 5 PK (62524U05C)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-X Lt Blue)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- Ghent Display Cases