Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, Mirror
Mfr # 3174MB-GD-RY
Zoro # G7045827
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,308.99
Free 30-Day Returns
Key Features
- Backing Mirror
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3174MB-GD-RY
- Zoro # G7045827
- UPC # 14935702694
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Light FlrCs,48x80x16,Mirr,Champg,RoylBlu |
Backing | Mirror |
Description
Light FlrCs,48x80x16,Mirr,Champg,RoylBlu
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Gold Non-Adhesive Shelf Liner (04F-C7H8N-06)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP075 Blue)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Clear (QUS265CL)
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Red (PB30250-17)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- Ghent Display Cases