Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, Mirror
Mfr # 3174MB-BZ-GR
Zoro # G7140869
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,511.99
Free 30-Day Returns
Key Features
- Backing Mirror
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3174MB-BZ-GR
- Zoro # G7140869
- UPC # 14935702526
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Light FlrCs,48x80x16,Mirror,Brnz,Gldrod |
Backing | Mirror |
Description
Light FlrCs,48x80x16,Mirror,Brnz,Gldrod
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, White (107GMC1)
- KENNEDY Single Rod Pegboard Hook, 2-3/8" L, 3/4" W (99823)
- BIG HORN Plastic Bench Dog (Set of 4) (19113)
- CRAWFORD Bracket Storage Adj 2X3X30In (CMPE-6)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- Ghent Display Cases