Shop All Display Cases
Ghent
Lighted Floor Display Case 48x80x16, Mirror
Mfr # 2174MB-BZ-WV
Zoro # G7125076
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,521.99
Free 30-Day Returns
Key Features
- Backing Mirror
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2174MB-BZ-WV
- Zoro # G7125076
- UPC # 14935707514
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Lit Flr Cs,48x80x16,Mirr,DkBrnz,WlntVnyl |
Backing | Mirror |
Description
Lit Flr Cs,48x80x16,Mirr,DkBrnz,WlntVnyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1A-HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4824-5HG)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- JUSTRITE drum plug wrench brass (8805)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Clear Frost Size: 14"W x 60"H (701464-CLR)
- Ghent Display Cases