Shop All Display Cases
Ghent
Lighted Floor Display Case 48x77x18, Sliding Doors, Plaque
Mfr # 691K-PB-EK
Zoro # G7140169
product price: $2,494.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,494.99
Free 30-Day Returns
Key Features
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 691K-PB-EK
- Zoro # G7140169
- UPC # 14935700393
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Light FloorCs,48x77x18,SldDr,Plaq,Esprso |
Description
Light FloorCs,48x77x18,SldDr,Plaq,Esprso
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-G)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Blk (35-K-DLXBK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- Ghent Display Cases