Shop All Display Cases
Ghent
Lighted Floor Display Case 48x76x20, 6" Base, Satin
Mfr # 92LFWH-SN-BLK
Zoro # G7069450
product price: $5,539.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,539.99
Free 30-Day Returns
Key Features
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 92LFWH-SN-BLK
- Zoro # G7069450
- UPC # 14935790349
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,48x76x20,6 in.bse,Whte,Satn,Blk |
Frame Color | Satin |
Description
Lit Flr,48x76x20,6 in.bse,Whte,Satn,Blk
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, 32 opening, compartment box for small parts storage, Individual (107-95-RSC-IND)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- KRUEGER Therma Level Gauge, Tank 24" D, 1.5" NPT (H-1.5-24)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- Ghent Display Cases