Shop All Display Cases
Ghent
Lighted Floor Display Case 48x76x20, 6" Base, Satin
Mfr # 92LFHB-SN-BLK
Zoro # G7063421
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,418.99
Free 30-Day Returns
Key Features
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 92LFHB-SN-BLK
- Zoro # G7063421
- UPC # 14935789626
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,48x76x20,6 in.bse,Hrbr,Satn,Blk |
Frame Color | Satin |
Description
Lit Flr,48x76x20,6 in.bse,Hrbr,Satn,Blk
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- DAYTON Drum Lifter, 1 Drum, 30 gal., 1000 lb. (21VG35)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Orange (SSB443OR)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- TABLECRAFT Check Presentation Holder, Blk, 5.25"X9" (59BK)
- Ghent Display Cases