Shop All Display Cases
Ghent
Lighted Floor Display Case 48x76x20, 6" Base, Bronze
Mfr # 92LFBS-BZ-BGW
Zoro # G7130387
product price: $5,830.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,830.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 92LFBS-BZ-BGW
- Zoro # G7130387
- UPC # 14935789336
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,48x76x20,6 in.bs,BluStl,Brz,Bgwd |
Frame Color | Bronze |
Description
Lit Flr,48x76x20,6 in.bs,BluStl,Brz,Bgwd
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe (CTY300124)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100RD)
- KRUEGER Therma Level Gauge, Tank Depth 73", 2"NPT (H-2-73)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- AZAR DISPLAYS 11.75" L x 1.875" H Bullnose Flip-Up C-Channel (600037)
- Ghent Display Cases