Shop All Display Cases
Ghent
Lighted Floor Display Case 48x76x20, 12" Base, Satin
Mfr # 94LFWH-SN-WHT
Zoro # G7084799
product price: $6,159.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,159.99
Free 30-Day Returns
Key Features
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 94LFWH-SN-WHT
- Zoro # G7084799
- UPC # 14935792787
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,48x76x20,12in.,Whte,Satn,FrWht |
Frame Color | Satin |
Description
Lit Flr,48x76x20,12in.,Whte,Satn,FrWht
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Sq 1" Rt Ang Dbl Flanged Qf 145" Profile (9010-145)
- ZORO SELECT Drum Plug, Steel, Dia 2 In (VGRS200)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-02)
- VESTIL Stainless Steel Tilting Drum Ring, 55 gal (TDR-55-SS)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- Ghent Display Cases