Shop All Display Cases
Ghent
Lighted Floor Display Case 48x76x20, 12" Base, Satin
Mfr # 94LFSL-SN-WHT
Zoro # G7161668
product price: $5,830.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,830.99
Free 30-Day Returns
Key Features
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 94LFSL-SN-WHT
- Zoro # G7161668
- UPC # 14935792541
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,48x76x20,12in.,Slte,Satn,FrWht |
Frame Color | Satin |
Description
Lit Flr,48x76x20,12in.,Slte,Satn,FrWht
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Two Socket Tee Pipe Fitting 1.72 Fitting I.D. (798733)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 10 Deep (AMG WS-1072)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Stainless Steel Tool Cart 60 pc. Stainless Steel LocHook Asst 3 Hanging Bins (LBC-18SSH)
- QUARTET Shelf Rack, Black, 48 In (20404)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- Ghent Display Cases