Shop All Display Cases
Ghent
Lighted Floor Display Case 48x76x20, 12" Base, Satin
Mfr # 94LFBS-SN-WHT
Zoro # G7154467
product price: $5,830.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,830.99
Free 30-Day Returns
Key Features
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 94LFBS-SN-WHT
- Zoro # G7154467
- UPC # 14935791827
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,48x76x20,12in.bs,BluSt,Stn,FrWht |
Frame Color | Satin |
Description
Lit Flr,48x76x20,12in.bs,BluSt,Stn,FrWht
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35191GREY)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- DURHAM MFG Shop Desk, 23 x 51 x 20 In, Gray (FED-2023-95)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- Ghent Display Cases