Shop All Display Cases
Ghent
Lighted Floor Display Case 48x76x20, 12" Base, Bronze
Mfr # 94LFCO-BZ-BLK
Zoro # G7074210
product price: $5,842.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,842.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 94LFCO-BZ-BLK
- Zoro # G7074210
- UPC # 14935791841
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,48x76x20,12in.bse,Choc,Brz,Blk |
Frame Color | Bronze |
Description
Lit Flr,48x76x20,12in.bse,Choc,Brz,Blk
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- 80/20 2 Hole Inside Gusset, For 15 Series (4332)
- AKRO-MILS Akro-Mils Shelf Bin Divider 40150 For 8"W x 4"H Shelf Bins, Black, Price Pack of 24 (40150)
- QUANTUM STORAGE SYSTEMS Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H (K-QGH700BL-1)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- AMKO AMKO F-1302 14 x 27 in. Glass Countertop Showcase Tower Display Case; Silver (F-1302)
- Ghent Display Cases