Shop All Display Cases
Ghent
Lighted Floor Display Case 48x76x20, 12" Base, Bronze
Mfr # 94LFBS-BZ-BGW
Zoro # G7034520
product price: $5,747.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,747.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 94LFBS-BZ-BGW
- Zoro # G7034520
- UPC # 14935791735
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,48x76x20,12in.bs,BluStl,Brz,Bgwd |
Frame Color | Bronze |
Description
Lit Flr,48x76x20,12in.bs,BluStl,Brz,Bgwd
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf 48"L x 14"W, Maple, 4PK (PW/1448MP)
- VALLEY CRAFT Valley Craft, Modular A-Frame Bin Cart, 2 Louvered Panels, 36"W x 30"D x 62"H, Gray (F89552)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 36 in W, 24 in H, 1 Shelves, Black (S3616A)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- Ghent Display Cases