Shop All Display Cases
Ghent
Lighted Floor Display Case 24x76x20, 6" Base, Satin
Mfr # 91LFHB-SN-WHT
Zoro # G7125100
product price: $4,227.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,227.99
Free 30-Day Returns
Key Features
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 91LFHB-SN-WHT
- Zoro # G7125100
- UPC # 14935788469
- Country of Origin United States
- Category Display Cases
Details
Item | Lit Flr,24x76x20,6 in.bs,Hrbr,Satn,FrWht |
Frame Color | Satin |
Description
Lit Flr,24x76x20,6 in.bs,Hrbr,Satn,FrWht
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- WALL CONTROL Industrial Pegboard Starter Kit, Pegboard with Hooks (35-IWGL-210 GVB)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- Ghent Display Cases